

€10.30/ pieceexcl. VAT
€12.46incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.30 | - |
10+ | €8.25 | 19.93% |
25+ | €6.82 | 33.76% |
50+ | €6.52 | 36.72% |
100+ | €6.02 | 41.51% |
200+ | €5.66 | 45.02% |
500+ | €5.42 | 47.42% |
1000+ | €4.98 | 51.66% |
2500+ | €4.54 | 55.90% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | KALM |
Inner Diameter | 12 mm |
Thread Size | M 12 |
Thread type | External thread left hand |
Maintenance | Maintenance-free |
Sliding contact surface | igumid® G / iglidur® W300 |