

€411.88/ pieceexcl. VAT
€498.37incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €411.88 | - |
10+ | €388.49 | 5.68% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | OQA-03 |
Shaft diameter | 25 mm |
Model | Open, self-aligning |
Relubrication facility | No |
With sealing | No |