

€227.81/ pieceexcl. VAT
€275.65incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €227.81 | - |
10+ | €214.70 | 5.75% |
25+ | €198.61 | 12.82% |
50+ | €185.46 | 18.59% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | OQA-01 |
Shaft diameter | 12 mm |
Model | Open |
Relubrication facility | No |
With sealing | No |