

€770.37/ pieceexcl. VAT
€932.15incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €770.37 | - |
10+ | €730.40 | 5.19% |
25+ | €677.81 | 12.02% |
50+ | €637.81 | 17.21% |
100+ | €610.51 | 20.75% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | RQA-01 |
Shaft diameter | 40 mm |
Model | Closed |
Relubrication facility | No |
With sealing | No |