

€15.05/ pieceexcl. VAT
€18.21incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.05 | - |
10+ | €12.64 | 16.04% |
25+ | €12.07 | 19.82% |
50+ | €11.72 | 22.10% |
100+ | €11.50 | 23.61% |
200+ | €10.34 | 31.31% |
500+ | €9.16 | 39.14% |
1000+ | €7.90 | 47.47% |
2500+ | €7.47 | 50.38% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | WLM-4044-50 |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 50 mm |
With collar | No |
Material outer sheath | iglidur® L100 |
Tread material | iglidur® L100 |
Maintenance | Maintenance-free |