

€5.57/ pieceexcl. VAT
€6.74incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.57 | - |
10+ | €5.09 | 8.53% |
25+ | €4.66 | 16.38% |
50+ | €4.29 | 22.87% |
100+ | €3.97 | 28.67% |
200+ | €3.15 | 43.34% |
500+ | €3.00 | 46.08% |
1000+ | €2.85 | 48.81% |
2500+ | €2.74 | 50.85% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | WLM-2023-30 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | iglidur® L100 |
Tread material | iglidur® L100 |
Maintenance | Maintenance-free |