

€71.04/ pieceexcl. VAT
€85.96incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €71.04 | - |
10+ | €56.56 | 20.38% |
25+ | €46.40 | 34.69% |
50+ | €44.95 | 36.72% |
100+ | €40.58 | 42.87% |
200+ | €37.85 | 46.72% |
500+ | €36.52 | 48.60% |
1000+ | €33.53 | 52.79% |
2500+ | €32.43 | 54.35% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | igubal® |
Type | KSTM-GT |
Inner Diameter | 50 mm |
Maintenance | Maintenance-free |
Sliding contact surface | RN33 / iglidur® J |