

€70.34/ pieceexcl. VAT
€85.11incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €70.34 | - |
10+ | €66.82 | 5.00% |
25+ | €64.13 | 8.83% |
50+ | €61.14 | 13.07% |
100+ | €56.35 | 19.88% |
200+ | €49.12 | 30.17% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | drylin® |
Type | TA |
Shaft diameter | 20 mm |
Length | 130 mm |
With drilled holes | Yes |
Drilling hole distance | 108 mm |
Shaft height | 21 mm |
Width | 20 mm |
Height | 42 mm |
Material | Aluminium |