

€11.40/ pieceexcl. VAT
€13.79incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.40 | - |
10+ | €10.34 | 9.33% |
25+ | €9.50 | 16.67% |
50+ | €9.03 | 20.83% |
100+ | €8.57 | 24.83% |
200+ | €6.50 | 43.00% |
500+ | €5.93 | 48.00% |
1000+ | €4.66 | 59.17% |
2500+ | €3.99 | 65.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XUMO-01-10 |
Shaft diameter | 10 mm |
With collar | No |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |