

€14.52/ pieceexcl. VAT
€17.57incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.52 | - |
10+ | €13.11 | 9.69% |
25+ | €12.05 | 17.02% |
50+ | €11.44 | 21.20% |
100+ | €10.85 | 25.26% |
200+ | €10.15 | 30.10% |
500+ | €9.84 | 32.20% |
1000+ | €8.51 | 41.36% |
2500+ | €7.83 | 46.07% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XUM-01-16 |
Shaft diameter | 16 mm |
With collar | No |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |