

€22.86/ pieceexcl. VAT
€27.66incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €22.86 | - |
10+ | €20.67 | 9.56% |
25+ | €18.94 | 17.12% |
50+ | €18.09 | 20.86% |
100+ | €17.16 | 24.94% |
200+ | €15.20 | 33.50% |
500+ | €14.12 | 38.24% |
1000+ | €11.93 | 47.80% |
2500+ | €10.85 | 52.54% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J200UMO-01-30 |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 67 mm |
With collar | No |
Material outer sheath | iglidur® J200 |
Tread material | iglidur® J200 |
Maintenance | Maintenance-free |