

€21.41/ pieceexcl. VAT
€25.91incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €21.41 | - |
10+ | €13.83 | 35.40% |
25+ | €9.52 | 55.55% |
50+ | €7.05 | 67.08% |
100+ | €5.64 | 73.65% |
200+ | €4.69 | 78.08% |
500+ | €3.99 | 81.37% |
1000+ | €3.48 | 83.76% |
2500+ | €3.06 | 85.71% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | JUCM-3034-30 |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Flange diameter | 30 mm |
With collar | Yes |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |