

€19.32/ pieceexcl. VAT
€23.38incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €19.32 | - |
10+ | €12.45 | 35.59% |
25+ | €8.59 | 55.56% |
50+ | €6.37 | 67.06% |
100+ | €5.09 | 73.65% |
200+ | €4.24 | 78.07% |
500+ | €3.59 | 81.42% |
1000+ | €3.14 | 83.78% |
2500+ | €2.76 | 85.74% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | JUCM-2227-34 |
Shaft diameter | 22 mm |
Outer Diameter | 27 mm |
Flange diameter | 34 mm |
With collar | Yes |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |