

€17.42/ pieceexcl. VAT
€21.08incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €17.42 | - |
10+ | €11.23 | 35.55% |
25+ | €7.77 | 55.40% |
50+ | €5.72 | 67.18% |
100+ | €4.60 | 73.61% |
200+ | €3.84 | 77.97% |
500+ | €3.25 | 81.35% |
1000+ | €2.81 | 83.86% |
2500+ | €2.49 | 85.71% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | JUCM-2024-25 |
Shaft diameter | 20 mm |
Outer Diameter | 24 mm |
Flange diameter | 25 mm |
With collar | Yes |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |