IGUS

IGUS Liner Maintenance-free iglidur® E7 /iglidur® E7 E7UMO-01-10

  • ERIKS:13563637
Image 1
Save to list

€7.96/ pieceexcl. VAT

€9.63incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.96

-

10+

€7.22

9.31%

25+

€6.65

16.47%

50+

€6.33

20.53%

100+

€6.00

24.58%

200+

€5.59

29.83%

500+

€5.21

34.61%

1000+

€4.37

45.11%

2500+

€3.99

49.88%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
E7UMO-01-10
Shaft diameter
10 mm
Outer Diameter
12 mm
Width
28 mm
With collar
No
Material outer sheath
iglidur® E7
Tread material
iglidur® E7
Maintenance
Maintenance-free