

€5.13/ pieceexcl. VAT
€6.21incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.13 | - |
10+ | €4.66 | 9.26% |
25+ | €4.28 | 16.67% |
50+ | €4.07 | 20.74% |
100+ | €3.88 | 24.44% |
200+ | €3.59 | 30.00% |
500+ | €3.33 | 35.19% |
1000+ | €2.83 | 44.81% |
2500+ | €2.57 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A180UMO-01-10 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 28 mm |
With collar | No |
Material outer sheath | iglidur® A180 |
Tread material | iglidur® A180 |
Maintenance | Maintenance-free |