

€29.55/ pieceexcl. VAT
€35.76incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €29.55 | - |
10+ | €21.51 | 27.20% |
25+ | €17.16 | 41.93% |
50+ | €14.74 | 50.10% |
100+ | €13.85 | 53.12% |
200+ | €11.74 | 60.26% |
500+ | €10.83 | 63.34% |
1000+ | €10.22 | 65.40% |
2500+ | €9.50 | 67.85% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | JUJ-01-35 |
Shaft diameter | 2.3/16 in |
With collar | No |
Material outer sheath | Drylin® R |
Tread material | Drylin® R |
Maintenance | Maintenance-free |