

€33.14/ pieceexcl. VAT
€40.10incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €33.14 | - |
10+ | €31.54 | 4.82% |
25+ | €29.96 | 9.58% |
50+ | €28.41 | 14.28% |
100+ | €26.83 | 19.04% |
200+ | €26.05 | 21.39% |
500+ | €25.25 | 23.80% |
1000+ | €23.67 | 28.56% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® W |
Type | WHKAQ |
Shaft diameter | 6 mm |
Model | Open |
Relubrication facility | No |
With sealing | No |