

€49.36/ pieceexcl. VAT
€59.73incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €49.36 | - |
10+ | €45.56 | 7.70% |
25+ | €42.24 | 14.43% |
50+ | €39.22 | 20.55% |
100+ | €36.23 | 26.60% |
500+ | €35.32 | 28.44% |
1000+ | €34.03 | 31.06% |
2500+ | €33.40 | 32.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | OXUM-03 |
Shaft diameter | 25 mm |
Model | Open, self-aligning |
Relubrication facility | No |
With sealing | No |