

€263.17/ pieceexcl. VAT
€318.44incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €263.17 | - |
10+ | €220.06 | 16.38% |
25+ | €190.82 | 27.49% |
50+ | €188.69 | 28.30% |
100+ | €186.35 | 29.19% |
200+ | €183.26 | 30.37% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | OJUM-06-LL |
Shaft diameter | 40 mm |
Model | Open |
Relubrication facility | No |
With sealing | No |