

€59.60/ pieceexcl. VAT
€72.12incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €59.60 | - |
10+ | €56.22 | 5.67% |
25+ | €51.98 | 12.78% |
50+ | €48.56 | 18.52% |
100+ | €45.98 | 22.86% |
200+ | €42.16 | 29.26% |
500+ | €41.34 | 30.63% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | OGAS-01 |
Shaft diameter | 12 mm |
Model | Open |
Relubrication facility | No |
With sealing | No |