
€74.59/ pieceexcl. VAT
€90.25incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €74.59 | - |
10+ | €70.32 | 5.73% |
25+ | €63.94 | 14.29% |
50+ | €57.53 | 22.87% |
100+ | €53.28 | 28.58% |
500+ | €52.54 | 29.57% |
1000+ | €50.64 | 32.12% |
2500+ | €49.69 | 33.39% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® W |
Type | WJ200UM-01-ES-FG |
Shaft diameter | 20 mm |
Model | Open |
Relubrication facility | No |
Corrosion resistant | Yes |
With sealing | No |