

€155.44/ pieceexcl. VAT
€188.08incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €155.44 | - |
10+ | €146.74 | 5.60% |
25+ | €136.74 | 12.03% |
50+ | €128.08 | 17.60% |
100+ | €121.90 | 21.57% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | RGA-03 |
Shaft diameter | 40 mm |
Model | Closed, self-aligning |
Relubrication facility | No |
With sealing | No |