

€63.29/ pieceexcl. VAT
€76.58incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €63.29 | - |
10+ | €59.85 | 5.43% |
25+ | €55.65 | 12.07% |
50+ | €52.16 | 17.59% |
100+ | €49.82 | 21.28% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | RGA-03 |
Shaft diameter | 16 mm |
Model | Closed, self-aligning |
Relubrication facility | No |
With sealing | No |