

€56.98/ pieceexcl. VAT
€68.95incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €56.98 | - |
10+ | €53.88 | 5.44% |
25+ | €50.05 | 12.17% |
50+ | €46.97 | 17.57% |
100+ | €44.92 | 21.17% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | RGA-03 |
Shaft diameter | 12 mm |
Model | Closed, self-aligning |
Relubrication facility | No |
With sealing | No |