

€12.56/ pieceexcl. VAT
€15.20incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.56 | - |
10+ | €10.51 | 16.34% |
25+ | €9.12 | 27.38% |
50+ | €8.09 | 35.55% |
100+ | €7.35 | 41.45% |
200+ | €7.28 | 42.06% |
500+ | €6.44 | 48.71% |
1000+ | €5.51 | 56.13% |
2500+ | €4.60 | 63.39% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | RJUMP-05 |
Shaft diameter | 12 mm |
Model | Closed |
Relubrication facility | No |
With sealing | No |