

€59.39/ pieceexcl. VAT
€71.86incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €59.39 | - |
10+ | €55.21 | 7.04% |
25+ | €46.65 | 21.47% |
50+ | €35.61 | 40.05% |
100+ | €33.82 | 43.06% |
200+ | €32.13 | 45.91% |
500+ | €22.12 | 62.76% |
1000+ | €21.32 | 64.11% |
2500+ | €20.90 | 64.81% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | RJUM-05 |
Shaft diameter | 10 mm |
Model | Closed |
Relubrication facility | No |
With sealing | No |