

€45.11/ pieceexcl. VAT
€54.58incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €45.11 | - |
10+ | €40.32 | 10.61% |
25+ | €35.64 | 20.98% |
50+ | €32.57 | 27.80% |
100+ | €31.05 | 31.17% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | RGAS-04 |
Shaft diameter | 20 mm |
Model | Closed |
Relubrication facility | No |
With sealing | No |