

€108.17/ pieceexcl. VAT
€130.89incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €108.17 | - |
10+ | €102.60 | 5.15% |
25+ | €95.13 | 12.05% |
50+ | €89.55 | 17.21% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | RGA-04 |
Shaft diameter | 40 mm |
Model | Closed |
Relubrication facility | No |
With sealing | No |