

€55.97/ pieceexcl. VAT
€67.72incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €55.97 | - |
10+ | €53.07 | 5.19% |
25+ | €49.06 | 12.36% |
50+ | €46.11 | 17.62% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | RGA-04 |
Shaft diameter | 20 mm |
Model | Closed |
Relubrication facility | No |
With sealing | No |