

€141.82/ pieceexcl. VAT
€171.60incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €141.82 | - |
10+ | €134.35 | 5.27% |
25+ | €125.02 | 11.84% |
50+ | €117.55 | 17.11% |
100+ | €111.99 | 21.03% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | RGA-01 |
Shaft diameter | 40 mm |
Model | Closed |
Relubrication facility | No |
With sealing | No |