

€47.18/ pieceexcl. VAT
€57.09incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €47.18 | - |
10+ | €45.77 | 2.98% |
25+ | €44.42 | 5.84% |
50+ | €43.07 | 8.70% |
100+ | €41.72 | 11.56% |
200+ | €40.15 | 14.90% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | RGA-01 |
Shaft diameter | 8 mm |
Model | Closed |
Relubrication facility | No |
With sealing | No |