

€14.67/ pieceexcl. VAT
€17.75incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.67 | - |
10+ | €10.26 | 30.05% |
25+ | €7.70 | 47.54% |
50+ | €6.14 | 58.16% |
100+ | €5.26 | 64.12% |
200+ | €4.45 | 69.69% |
500+ | €4.01 | 72.67% |
1000+ | €3.67 | 75.00% |
2500+ | €3.36 | 77.07% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | P210RLM-0614-70 |
Shaft diameter | 6.1 mm |
Outer Diameter | 14 mm |
Width | 70 mm |
With collar | No |
Material outer sheath | iglidur® P210 |
Maintenance | Maintenance-free |