

€13.87/ pieceexcl. VAT
€16.78incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.87 | - |
10+ | €9.71 | 30.00% |
25+ | €7.28 | 47.53% |
50+ | €5.81 | 58.08% |
100+ | €4.96 | 64.25% |
200+ | €4.20 | 69.73% |
500+ | €3.80 | 72.60% |
1000+ | €3.48 | 74.93% |
2500+ | €3.19 | 76.99% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | P210RLM-0514-70 |
Shaft diameter | 5.1 mm |
Outer Diameter | 14 mm |
Width | 70 mm |
With collar | No |
Material outer sheath | iglidur® P210 |
Maintenance | Maintenance-free |