IGUS

IGUS Knife edge roller Maintenance-free iglidur® H1 H1RLM-0614-70

  • ERIKS:13569225
Image 1
Save to list

€15.22/ pieceexcl. VAT

€18.42incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€15.22

-

10+

€10.64

30.09%

25+

€8.00

47.44%

50+

€6.37

58.18%

100+

€5.42

64.42%

200+

€4.64

69.54%

500+

€4.14

72.78%

1000+

€3.82

74.91%

2500+

€3.52

76.90%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H1RLM-0614-70
Shaft diameter
6.1 mm
Outer Diameter
14 mm
Width
70 mm
With collar
No
Material outer sheath
iglidur® H1
Maintenance
Maintenance-free