

€12.14/ pieceexcl. VAT
€14.69incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.14 | - |
10+ | €8.51 | 29.89% |
25+ | €6.37 | 47.57% |
50+ | €5.11 | 57.90% |
100+ | €4.33 | 64.32% |
200+ | €3.69 | 69.64% |
500+ | €3.33 | 72.61% |
1000+ | €3.06 | 74.80% |
2500+ | €2.79 | 77.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A180RLM-0614-70 |
Shaft diameter | 6.1 mm |
Outer Diameter | 14 mm |
Width | 70 mm |
With collar | No |
Material outer sheath | iglidur® A180 |
Maintenance | Maintenance-free |