

€9.98/ pieceexcl. VAT
€12.08incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.98 | - |
10+ | €6.97 | 30.10% |
25+ | €5.24 | 47.43% |
50+ | €4.18 | 58.10% |
100+ | €3.53 | 64.57% |
200+ | €3.00 | 69.90% |
500+ | €2.74 | 72.57% |
1000+ | €2.49 | 75.05% |
2500+ | €2.26 | 77.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A180RLM-0612-70 |
Shaft diameter | 6.1 mm |
Outer Diameter | 12 mm |
Width | 70 mm |
With collar | No |
Material outer sheath | iglidur® A180 |
Maintenance | Maintenance-free |