

€40.77/ pieceexcl. VAT
€49.33incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €40.77 | - |
10+ | €38.74 | 4.99% |
25+ | €36.04 | 11.60% |
50+ | €34.52 | 15.33% |
100+ | €30.61 | 24.93% |
200+ | €29.37 | 27.96% |
500+ | €28.23 | 30.75% |
1000+ | €15.56 | 61.84% |
2500+ | €15.28 | 62.53% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | FJUM-01 |
Shaft diameter | 8 mm |
Model | Closed |
Relubrication facility | No |
With sealing | No |