

€65.53/ pieceexcl. VAT
€79.29incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €65.53 | - |
10+ | €64.49 | 1.59% |
25+ | €60.48 | 7.71% |
50+ | €56.54 | 13.71% |
100+ | €46.70 | 28.73% |
200+ | €41.25 | 37.05% |
500+ | €36.44 | 44.39% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | FJUM-02-LL |
Shaft diameter | 25 mm |
Model | Closed |
Relubrication facility | No |
With sealing | No |