

€50.39/ pieceexcl. VAT
€60.97incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €50.39 | - |
10+ | €47.35 | 6.03% |
25+ | €44.52 | 11.65% |
50+ | €41.33 | 17.99% |
100+ | €34.37 | 31.79% |
200+ | €30.36 | 39.74% |
500+ | €26.83 | 46.76% |
1000+ | €23.41 | 53.54% |
2500+ | €21.22 | 57.88% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | FJUM-02 |
Shaft diameter | 10 mm |
Model | Closed |
Relubrication facility | No |
With sealing | No |