

€63.00/ pieceexcl. VAT
€76.23incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €63.00 | - |
10+ | €60.74 | 3.59% |
25+ | €58.92 | 6.48% |
50+ | €53.88 | 14.48% |
100+ | €45.20 | 28.26% |
200+ | €39.92 | 36.64% |
500+ | €35.26 | 44.03% |
1000+ | €35.19 | 44.15% |
2500+ | €34.52 | 45.21% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | FJUM-01 |
Shaft diameter | 25 mm |
Model | Closed |
Relubrication facility | No |
With sealing | No |