

€47.75/ pieceexcl. VAT
€57.78incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €47.75 | - |
10+ | €44.97 | 5.81% |
25+ | €42.16 | 11.70% |
50+ | €39.42 | 17.43% |
100+ | €33.76 | 29.29% |
200+ | €29.81 | 37.56% |
500+ | €26.33 | 44.85% |
1000+ | €24.99 | 47.67% |
2500+ | €23.45 | 50.90% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | FJUM-01 |
Shaft diameter | 12 mm |
Model | Closed |
Relubrication facility | No |
With sealing | No |