




€124.87/ pieceexcl. VAT
€151.09incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €124.87 | - |
10+ | €106.36 | 14.82% |
25+ | €91.20 | 26.96% |
50+ | €76.40 | 38.82% |
100+ | €69.05 | 44.70% |
200+ | €68.72 | 44.96% |
500+ | €64.13 | 48.65% |
1000+ | €61.29 | 50.91% |
2500+ | €57.23 | 54.17% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZFM-758094-65 |
Shaft diameter | 75 mm |
Outer Diameter | 80 mm |
Width | 65 mm |
Flange diameter | 94 mm |
Flange thickness | 3 mm |
With collar | Yes |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |