




€36.46/ pieceexcl. VAT
€44.12incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €36.46 | - |
10+ | €29.64 | 18.71% |
25+ | €25.02 | 31.37% |
50+ | €22.17 | 39.19% |
100+ | €20.88 | 42.73% |
200+ | €17.61 | 51.69% |
500+ | €15.35 | 57.89% |
1000+ | €14.42 | 60.45% |
2500+ | €13.03 | 64.25% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZFM-4044-30 |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 30 mm |
With collar | Yes |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |