




€26.24/ pieceexcl. VAT
€31.75incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €26.24 | - |
10+ | €19.02 | 27.52% |
25+ | €15.12 | 42.36% |
50+ | €12.94 | 50.69% |
100+ | €12.12 | 53.80% |
200+ | €10.30 | 60.75% |
500+ | €9.50 | 63.79% |
1000+ | €8.97 | 65.82% |
2500+ | €8.30 | 68.36% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZFM-3539-16 |
Shaft diameter | 35 mm |
Outer Diameter | 39 mm |
Width | 16 mm |
With collar | Yes |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |