




€33.19/ pieceexcl. VAT
€40.16incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €33.19 | - |
10+ | €24.34 | 26.67% |
25+ | €22.14 | 33.31% |
50+ | €19.10 | 42.47% |
100+ | €15.20 | 54.21% |
200+ | €13.00 | 60.85% |
500+ | €12.20 | 63.25% |
1000+ | €10.36 | 68.80% |
2500+ | €9.56 | 71.21% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZFM-3539-14 |
Shaft diameter | 35 mm |
Outer Diameter | 39 mm |
Width | 14 mm |
With collar | Yes |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |