




€13.43/ pieceexcl. VAT
€16.25incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.43 | - |
10+ | €11.70 | 12.87% |
25+ | €10.15 | 24.47% |
50+ | €8.91 | 33.66% |
100+ | €8.27 | 38.47% |
200+ | €7.87 | 41.44% |
500+ | €7.35 | 45.26% |
1000+ | €7.03 | 47.67% |
2500+ | €6.63 | 50.64% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZFM-3034-13 |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 13 mm |
Flange diameter | 42 mm |
Flange thickness | 2 mm |
With collar | Yes |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |