




€8.19/ pieceexcl. VAT
€9.91incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.19 | - |
10+ | €5.24 | 35.96% |
25+ | €3.61 | 55.92% |
50+ | €2.85 | 65.20% |
100+ | €2.49 | 69.61% |
200+ | €2.11 | 74.25% |
500+ | €1.94 | 76.33% |
1000+ | €1.84 | 77.49% |
2500+ | €1.71 | 79.12% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZFM-1416-12 |
Shaft diameter | 14 mm |
Outer Diameter | 16 mm |
Width | 12 mm |
With collar | Yes |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |