




€8.28/ pieceexcl. VAT
€10.02incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.28 | - |
10+ | €5.32 | 35.78% |
25+ | €3.93 | 52.52% |
50+ | €2.91 | 64.91% |
100+ | €2.60 | 68.58% |
200+ | €2.20 | 73.39% |
500+ | €2.00 | 75.92% |
1000+ | €1.88 | 77.29% |
2500+ | €1.79 | 78.44% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZFM-1214-17 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 17 mm |
With collar | Yes |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |