




€7.90/ pieceexcl. VAT
€9.56incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.90 | - |
10+ | €4.98 | 37.02% |
25+ | €3.42 | 56.73% |
50+ | €2.62 | 66.83% |
100+ | €2.26 | 71.39% |
200+ | €1.92 | 75.72% |
500+ | €1.79 | 77.40% |
1000+ | €1.67 | 78.85% |
2500+ | €1.56 | 80.29% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZFM-1214-10 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 10 mm |
With collar | Yes |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |